2MR-72S-09

COMPARE

2MR-72S-09

Description
2MR-72S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78426065

BDI # 1102788

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 45.847
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 2MR-9 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
2MR-72S-06

COMPARE

2MR-72S-06

Description
2MR-72S-06 SYNCHRONOUS PULLEY ; 45.339MM OD 45.847MM PITCH DIA

GATES

Part # 78426056

BDI # 1408389

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 45.847
Mounting Method: Rough Bore
Belt Width - Millimeter: 6
Belt Style: 2MR-6 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
72-2P06-6A3

COMPARE

72-2P06-6A3

Description
72-2P06-6A3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 72T

B & B MANUFACTURING

Part # 72-2P06-6A3

BDI # 22725590

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
72-2P06-IA3

COMPARE

72-2P06-IA3

Description
72-2P06-IA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 72T

B & B MANUFACTURING

Part # 72-2P06-IA3

BDI # 22725594

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
72-2P09-6A3

COMPARE

72-2P09-6A3

Description
72-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 72T

B & B MANUFACTURING

Part # 72-2P09-6A3

BDI # 22725606

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY