22-8P30-1108
Description
22-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 22T
Part # 22-8P30-1108
BDI # 22688296
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed
22-8M20-6FS6
Description
22-8M20-6FS6 TIMING PULLEY ; 8MM PIT 20MM BELT W 1/2" BORE STEEL 22T
Part # 22-8M20-6FS6
BDI # 22688216
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Rough Bore
22-8P20-1108
Description
22-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 22T
Part # 22-8P20-1108
BDI # 22688294
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed
22-8M30-6FS6
Description
22-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 22T
Part # 22-8M30-6FS6
BDI # 22688218
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Rough Bore
22-8P12-1008
Description
22-8P12-1008 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 22T
Part # 22-8P12-1008
BDI # 22688292
Features
Pitch Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
64.999
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
56
Mounting Method:
Bushed