Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
2MR-9 Powergrip GT2
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
2MR-6 Powergrip GT2
90-2P06-6A4
Description
90-2P06-6A4 TIMING PULLEY ; 2MM PIT 06MM W ALUM 5/16" BORE 90T
Part # 90-2P06-6A4
BDI # 22736368
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
90-2P06-IA4
Description
90-2P06-IA4 TIMING PULLEY ; 2MM PIT 06MM W ALUM 5/16" BORE 90T
Part # 90-2P06-IA4
BDI # 22736374
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
90-2P09-6A4
Description
90-2P09-6A4 TIMING PULLEY ; 2MM PIT 09MM W ALUM 5/16" BORE 90T
Part # 90-2P09-6A4
BDI # 22736392
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9