42AT10/20-2
Description
42AT10/20-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 20 TEETH ALUMINUM
Part # 42AT10/20-2
BDI # 22721178
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
31AT10/20-2
Description
31AT10/20-2 TIMING PULLEY ; 10MM PITCH 16MM BELT W 20 TEETH ALUMINUM
Part # 31AT10/20-2
BDI # 22704876
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
47AT10/20-2
Description
47AT10/20-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 20 TEETH ALUMINUM
Part # 47AT10/20-2
BDI # 22686771
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
66AT10/20-2
Description
66AT10/20-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 20 TEETH ALUMINUM
Part # 66AT10/20-2
BDI # 22732630
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
PHP 40-T10-20RSB
Description
PHP 40-T10-20RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-20RSB
BDI # 1292375
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.433
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore