25-8P12-1108

COMPARE

25-8P12-1108

Description
25-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 25T

B & B MANUFACTURING

Part # 25-8P12-1108

BDI # 22692461

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.453
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
25-8P20-1108

COMPARE

25-8P20-1108

Description
25-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 25T

B & B MANUFACTURING

Part # 25-8P20-1108

BDI # 22692465

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.453
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
25-8P30-1108

COMPARE

25-8P30-1108

Description
25-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 25T

B & B MANUFACTURING

Part # 25-8P30-1108

BDI # 22692469

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.453
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY