40-5P25-6FS6
Description
40-5P25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/2" BORE 40T
Part # 40-5P25-6FS6
BDI # 22717846
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
P40-5MGT-09AL
Description
P40-5MGT-09AL SYNCHRONOUS PULLEY ; 62.5MM OD 64MM PITCH DIA 1.188" BORE
Part # 78450940
BDI # 23125546
Features
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P40-5MGT-15AL
Description
P40-5MGT-15AL SYNCHRONOUS PULLEY ; 62.5MM OD 64MM PITCH DIA 1.188" BORE
Part # 78451540
BDI # 23125594
Features
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
QD40-5M-15
Description
QD40-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 40T
Part # QD40-5M-15
BDI # 22737316
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Bushed
QD40-5M-25
Description
QD40-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI JA BUSHED 40T
Part # QD40-5M-25
BDI # 22737322
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Bushed