28-8P12-1108

COMPARE

28-8P12-1108

Description
28-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 28T

B & B MANUFACTURING

Part # 28-8P12-1108

BDI # 22699512

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.752
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28-8P20-1108

COMPARE

28-8P20-1108

Description
28-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 28T

B & B MANUFACTURING

Part # 28-8P20-1108

BDI # 22699516

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.752
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28-8P30-1108

COMPARE

28-8P30-1108

Description
28-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 28T

B & B MANUFACTURING

Part # 28-8P30-1108

BDI # 22699520

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.752
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28-8P50-6FS6

COMPARE

28-8P50-6FS6

Description
28-8P50-6FS6 TIMING PULLEY ; 8MM PIT 50MM W STEEL 1/2" BORE 28T

B & B MANUFACTURING

Part # 28-8P50-6FS6

BDI # 22699524

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.752
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY