2MR-12S-09
Description
2MR-12S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 12GROVES 9MM W
Part # 78426026
BDI # 1102582
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Rough Bore
2MR-12S-06
Description
2MR-12S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 12GROVES 6MM W
Part # 78426001
BDI # 1102581
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Rough Bore
12-2P03-6CA1
Description
12-2P03-6CA1 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/8" BORE 12T
Part # 12-2P03-6CA1
BDI # 22697838
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
5.182
Face Width - Inch:
0.204
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Finished Bore
12-2P06-6CA1
Description
12-2P06-6CA1 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/8" BORE 12T
Part # 12-2P06-6CA1
BDI # 22697846
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Finished Bore
12-2P09-6CA1
Description
12-2P09-6CA1 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/8" BORE 12T
Part # 12-2P09-6CA1
BDI # 22697850
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Finished Bore