29-8P30-1108
Description
29-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 29T
Part # 29-8P30-1108
BDI # 22700586
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Metric
Outside Diameter - Inch:
2.854
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
74
Mounting Method:
Bushed
29-8P20-1108
Description
29-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 29T
Part # 29-8P20-1108
BDI # 22700584
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Metric
Outside Diameter - Inch:
2.854
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
74
Mounting Method:
Bushed
29-8P12-1210
Description
29-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 29T
Part # 29-8P12-1210
BDI # 22700580
Features
Pitch Diameter - Inch:
2.913
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Metric
Outside Diameter - Inch:
2.854
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
74
Mounting Method:
Bushed