Page 1 of 2

Next

Compare
QD30-8M-20

COMPARE

QD30-8M-20

Description
QD30-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI H BUSHED 30T

B & B MANUFACTURING

Part # QD30-8M-20

BDI # 22736747

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
27AT5/48-0

COMPARE

27AT5/48-0

Description
27AT5/48-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 48 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27AT5/48-0

BDI # 22698110

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
38AT5/48-0

COMPARE

38AT5/48-0

Description
38AT5/48-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 48 TEETH ALUMINUM

B & B MANUFACTURING

Part # 38AT5/48-0

BDI # 22714781

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 32
Face Width - Inch: 1.26

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
21AT5/48-0

COMPARE

21AT5/48-0

Description
21AT5/48-0 TIMING PULLEY ; 5MM PITCH 10MM BELT W 48 TEETH ALUMINUM

B & B MANUFACTURING

Part # 21AT5/48-0

BDI # 22687390

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 15
Face Width - Inch: 0.591

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore
Belt Width - Millimeter: 10

Price Inventory : Available to order
Loading Price
QTY
QD30-8M-30

COMPARE

QD30-8M-30

Description
QD30-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI H BUSHED 30T

B & B MANUFACTURING

Part # QD30-8M-30

BDI # 22736753

Features

Pitch Diameter - Inch: 2.992
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.957
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 76
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY