34-8P12-1210

COMPARE

34-8P12-1210

Description
34-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 34T

B & B MANUFACTURING

Part # 34-8P12-1210

BDI # 22709574

Features

Pitch Diameter - Inch: 3.425
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 87
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
34-8P50-1610

COMPARE

34-8P50-1610

Description
34-8P50-1610 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 34T

B & B MANUFACTURING

Part # 34-8P50-1610

BDI # 22709585

Features

Pitch Diameter - Inch: 3.425
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 87
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
34-8P20-1610

COMPARE

34-8P20-1610

Description
34-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 34T

B & B MANUFACTURING

Part # 34-8P20-1610

BDI # 22709578

Features

Pitch Diameter - Inch: 3.425
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 87
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
34-8P30-1610

COMPARE

34-8P30-1610

Description
34-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 34T

B & B MANUFACTURING

Part # 34-8P30-1610

BDI # 22709581

Features

Pitch Diameter - Inch: 3.425
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 87
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
34-8P85-1615

COMPARE

34-8P85-1615

Description
34-8P85-1615 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 34T

B & B MANUFACTURING

Part # 34-8P85-1615

BDI # 22709589

Features

Pitch Diameter - Inch: 3.425
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 87
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY