Page 1 of 2

Next

Compare
PB15MXL025

COMPARE

PB15MXL025

Description
PB15MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260015

BDI # 1125991

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 9.703
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB15MXL012

COMPARE

PB15MXL012

Description
PB15MXL012 TIMING PULLEY ; 0.362" OD 0.382" PITCH DIA 0.19" BORE

GATES

Part # 78260277

BDI # 1125990

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 9.703
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
15MP012-6CA2

COMPARE

15MP012-6CA2

Description
15MP012-6CA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 15T

B & B MANUFACTURING

Part # 15MP012-6CA2

BDI # 22708569

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.703
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP025-IA2

COMPARE

15MP025-IA2

Description
15MP025-IA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 15T

B & B MANUFACTURING

Part # 15MP025-IA2

BDI # 22708585

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.703
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP025-6CA2

COMPARE

15MP025-6CA2

Description
15MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 15T

B & B MANUFACTURING

Part # 15MP025-6CA2

BDI # 22708577

Features

Pitch Diameter - Inch: 0.382
Flange Outside Diameter - Millimeter: 14.097
Inch - Metric: Inch
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.703
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY