15MP025MIA5

COMPARE

15MP025MIA5

Description
15MP025MIA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 15T

B & B MANUFACTURING

Part # 15MP025MIA5

BDI # 22708595

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP012M6CA5

COMPARE

15MP012M6CA5

Description
15MP012M6CA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 15T

B & B MANUFACTURING

Part # 15MP012M6CA5

BDI # 22708573

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP025M6CA4

COMPARE

15MP025M6CA4

Description
15MP025M6CA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 15T

B & B MANUFACTURING

Part # 15MP025M6CA4

BDI # 22708590

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
15MP037M6CA4

COMPARE

15MP037M6CA4

Description
15MP037M6CA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 15T

B & B MANUFACTURING

Part # 15MP037M6CA4

BDI # 22708603

Features

Pitch Diameter - Inch: 0.394
Flange Outside Diameter - Millimeter: 14.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.362
Face Width - Millimeter: 11.557

Face Width - Inch: 0.455
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY