42AT10/30-2
Description
42AT10/30-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 30 TEETH ALUMINUM
Part # 42AT10/30-2
BDI # 22721208
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore
66T10/30-2
Description
66T10/30-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 30 TEETH ALUMINUM
Part # 66T10/30-2
BDI # 22732837
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
66AT10/30-2
Description
66AT10/30-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 30 TEETH ALUMINUM
Part # 66AT10/30-2
BDI # 22732658
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore
40T10/30-2
Description
40T10/30-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 30 TEETH ALUMINUM
Part # 40T10/30-2
BDI # 22719144
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
96
Mounting Method:
Rough Bore
47AT10/30-2
Description
47AT10/30-2 TIMING PULLEY ; 10MM PITCH 32MM BELT W 30 TEETH ALUMINUM
Part # 47AT10/30-2
BDI # 22686792
Features
Pitch Diameter - Inch:
3.78
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.685
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
96
Mounting Method:
Finished Bore