CJL1205A
Description
CJL1205A PUMP AC MOTOR ; .33HP 3450RPM 1PH 60HZ 56J 3416L OPEN F1
Part # CJL1205A
BDI # 126035
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted