Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
QS 30 MM 500
Description
QS 30 MM 500 QUICK SHAFT ; 30MM DIA 500MM L CARBON STEEL 60 CASE
Part # QS 30 MM 500
BDI # 842953
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
19.685
Length Type:
Cut to Length
QS 30 MM 2000
Description
QS 30 MM 2000 QUICK SHAFT ; 30MM DIA 2000MM L CARBON STEEL 60 CASE
Part # QS 30 MM 2000
BDI # 842952
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
78.74
Length Type:
Cut to Length
QS 30 MM 1500
Description
QS 30 MM 1500 QUICK SHAFT ; 30MM DIA 1500MM L CARBON STEEL 60 CASE
Part # QS 30 MM 1500
BDI # 842951
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
59.055
Length Type:
Cut to Length
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992