M2PWBC

COMPARE

M2PWBC

Description
M2PWBC CONCENTRIC BUSHING ; STAINLESS STEEL

BISHOP-WISECARVER

Part # M2PWBC

BDI # 19119093

Features

Size: 6 MM ID X 9.52 MM OD X 13.4 MM L
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Low Profile | 14.2 MM Head Dia | M6 Fastener
Product Name: Bushing

Product Type: Concentric Support

Price Inventory : Available to order
Loading Price
QTY
M2PWBX

COMPARE

M2PWBX

Description
M2PWBX ECCENTRIC BUSHING ; STAINLESS STEEL

BISHOP-WISECARVER

Part # M2PWBX

BDI # 19119094

Features

Size: 6 MM ID X 9.52 MM OD X 13.4 MM L
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Low Profile | 14 MM Hex | M6 Fastener | 0.61 MM Offset
Product Name: Bushing

Product Type: Eccentric Support

Price Inventory : Available to order
Loading Price
QTY