WC-4

COMPARE

WC-4

Description
WC4 WHEEL COVER

BISHOP-WISECARVER

Part # WC4

BDI # 19122780

Features

Size: 88.9 MM L X 63.5 MM W X 40.1 MM H
Inch - Metric: Metric
Material: Polymer
Other Features: Black | Can be Used for Both Inch/Metric V Rail Assembly
Product Name: Cover

Product Type: Wheel

Price Inventory : Available to order
Loading Price
QTY
WC-4-A

COMPARE

WC-4-A

Description
WC-4-A WHEEL COVER ASSY ; 88.9MM L X 63.5MM W X 40.1MM H

BISHOP-WISECARVER

Part # WC4A

BDI # 19122781

Features

Size: 88.9 MM L X 63.5 MM W X 40.1 MM H
Inch - Metric: Metric
Material: Polymer
Other Features: With Socket Head Cap Screw and Washer | Black | Can be Used for Both Inch/Metric V Rail Assembly
Product Name: Wheel Cover

Product Type: Assembly

Price Inventory : Available to order
Loading Price
QTY