SSGF1018BG
Description
SSGF1018BG WORM SPEED REDUCER ; 10:1 RATIO C-FACE QUILL I/P LH O/P
Part # SSGF1018BG
BDI # 130549
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Global Part Number GPN:
342909
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.85
Features
Mounting Frame:
33-PSLH
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.91