FWC726-300-B5-G
Description
FWC726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52460
BDI # 171809
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343916
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
RFWC752-300E-B7-G
Description
RFWC752-300E-B7-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52946
BDI # 172261
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345177
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
RFWC713-300-B4-G
Description
RFWC713-300-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 53088
BDI # 172368
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345095
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04
FWC718-300-B5-G
Description
FWC718-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE 1-3/4" CD 300:1 RARTION
Part # 52550
BDI # 171899
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343893
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
RFWC738-300E-B5-G
Description
RFWC738-300E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 53131
BDI # 172411
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345165
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08