FWA721-300-B5-G
Description
FWA721-300-B5-G WORM SPEED REDUCER ; NON RETURNABLE 2.06" PD 300:1 56C L O/P
Part # 52342
BDI # 171697
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338875
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
WA721-300-G
Description
WA721-300-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52236
BDI # 171642
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339226
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69
QCWA713-300-B5-G
Description
QCWA713-300-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 88250
BDI # 179727
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338945
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19
WA718-300-G
Description
WA718-300-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52212
BDI # 171634
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339217
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.72
RFWA713-300-B4-G
Description
RFWA713-300-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 53018
BDI # 172298
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339049
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04