WA309A-300K-G
Description
WA309A-300K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45588
BDI # 169071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
5.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339193
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
FWC-721-300-B5-J
Description
FWC-721-300-B5-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 20472
BDI # 21430820
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.28
TWF113A-300 AM1
Description
TWF113A-300 AM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 42770
BDI # 168927
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339177
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063
TW113A-300 AM1
Description
TW113A-300 AM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 42704
BDI # 168913
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
5.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Global Part Number GPN:
339159
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5