FWA738-300E-B5-G
Description
FWA738-300E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52382
BDI # 171736
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | End Cap
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
FWC726-300-B5-G
Description
FWC726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52460
BDI # 171809
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343916
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
RFWA718-300-B5-G
Description
RFWA718-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 54969
BDI # 173965
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339066
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
QCWA760-300E-B9-G
Description
QCWA760-300E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 88427
BDI # 179821
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
339037
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.13
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345370
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.965