C104806
Description
C104806 CROWN GEAR DRIVE ; TWO-WAY TYPE 2:1 RATIO 0.63" SHAFT
Part # C104806
BDI # 21839661
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Two Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.88
Overall Width - Inch:
2.13
C154806
Description
C154806 CROWN GEAR DRIVE ; 1/2" SHFT 2-WAY 2:1 RATIO
Part # C154806
BDI # 24027452
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Two Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.38
Overall Width - Inch:
1.75
C204806
Description
C204806 CROWN GEAR DRIVE ; LOAD 200LBS 0.75" SHAFT
Part # C204806
BDI # 21466120
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Two Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.38
Overall Width - Inch:
2.63
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Three Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.75
Overall Width - Inch:
1.75
C135801
Description
C135801 CROWN GEAR DRIVE ; 3/8" SHAFT 3-WAY 2:1 RATIO
Part # C135801
BDI # 22604456
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Three Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.06
Overall Width - Inch:
1.5