Features
Mounting Frame:
250TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
1458.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
1458.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.658
Nominal Center Distance - Inch:
2.27
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.84
320SM8A 1.2 C1 STD
Description
320SM8A 1.2 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85536
BDI # 289078
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
1458.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.858
Nominal Center Distance - Inch:
5.27
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26
280SM6A 1.2 C1 STD
Description
280SM6A 1.2 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85351
BDI # 288904
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
1458.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.6
210SM4A 1.2 C1 STD 1.125
Description
210SM4A 1.2 C1 STD 1.125 APG REDUCER ; NON RETURNABLE
Part # M85166
BDI # 288727
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
1458.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.658
Nominal Center Distance - Inch:
2.27
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.38