021-756-4510
Description
021-756-4510 DC GEARMOTOR ; 1/4HP 90VDC RA 10.3:1 RATIO 180RPM
Part # 021-756-4510
BDI # 21437114
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
169.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40
Nominal Center Distance - Inch:
1.575
Other Features:
With Footplate
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.205