184DM3A 11.4 A1 STD XT
Description
184DM3A 11.4 A1 STD XT APG REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M85013XT
BDI # 21449873
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
280DM7A 11.4 A1 STD
Description
280DM7A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85440
BDI # 288993
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.11
000DR3A 11.4 A1 STD
Description
000DR3A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86053
BDI # 289326
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
140DM5A 11.4 A1 STD .78
Description
140DM5A 11.4 A1 STD .78 APG REDUCER ; NON RETURNABLE
Part # M85205
BDI # 288761
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
184DM6A 11.4 A1 STD
Description
184DM6A 11.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85301
BDI # 288855
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
153.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1