011Q527-0161

COMPARE

011Q527-0161

Description
011Q527-0161 DC GEARMOTOR ; 1/30HP 90VDC 141:1 RATIO 21RPM 50IN-LBS

BISON GEAR & ENG

Part # 011Q527-0161

BDI # 21437072

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 12.4
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Triple Reduction | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 6.7

Price Inventory : Available to order
Loading Price
QTY