107004.00
Description
107004.00 AC GEARMOTOR ; P1100 143:1 12RPM 1030LBIN 25HP 48Y
Part # 107004.00
BDI # 20187520
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
12.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Fractional HP | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
108701.00
Description
108701.00 DC GEARMOTOR ; MOQ:32 1/4HP 12RPM P1103 48 TENV 90V
Part # 108701.00
BDI # 554310
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
12.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.24