E17MDTD31000R6
Description
E17MDTD31000R6 WORM SPEED REDUCER ; RA 1500:1 RATIO C-FACE QUILL I/P R OUT
Part # E17MDTD31000R6
BDI # 969188
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Worm on Top
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.94
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Double Reduction | Worm on Top
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.78