6GWPF1 17.6

COMPARE

6GWPF1 17.6

Description
6GWPF1 17.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E432

BDI # 358374

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 99.4
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWVPW3 17.6

COMPARE

6GWVPW3 17.6

Description
6GWVPW3 17.6 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # E445

BDI # 358391

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 99.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 65.1
Nominal Center Distance - Inch: 2.563
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.125

Price Inventory : Available to order
Loading Price
QTY