016-656-0019
Description
016-656-0019 AC GEARMOTOR ; 1/2HP 115/230VAC 19.5:1 RATIO 81RPM
Part # 016-656-0019
BDI # 22852437
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
89.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Triple Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.55