140SM2A 2.2 C1 STD
Description
140SM2A 2.2 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85819
BDI # 289177
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.592
Nominal Center Distance - Inch:
1.48
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
140SM3A 2.2 C1 STD
Description
140SM3A 2.2 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85061
BDI # 288624
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.92
140SM5A 2.2 C1 STD .78
Description
140SM5A 2.2 C1 STD .78 APG REDUCER ; NON RETURNABLE
Part # M85203
BDI # 288759
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
71.12
Nominal Center Distance - Inch:
2.8
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
210SM0021A 00022C1
Description
210SM0021A 00022C1 REDUCER ; NON RETURNABLE
Part # M60454
BDI # 288296
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
795.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.53