1 FB56PSG3A 3 2.25 780 APG GM
Description
1 FB56PSG3A 3 2.25 780 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0130780
BDI # 287069
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
1-1/2 FB143PSG3A 2 2.25 780 GM
Description
1-1/2 FB143PSG3A 2 2.25 780 GM GEARMOTOR ; NON RETURNABLE
Part # AP3220780
BDI # 287826
Features
Mounting Frame:
FB143P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
1/2 FB56PSG3A 1 2.25 780 APG GM
Description
1/2 FB56PSG3A 1 2.25 780 APG GM GRMTR ; NON RETURNABLE
Part # AP1210780
BDI # 287447
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1 FB56PSG3A 1 2.25 780 APG GM
Description
1 FB56PSG3A 1 2.25 780 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0110780
BDI # 287021
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65
2 FC145PSG3A 1 2.25 780 APG GM
Description
2 FC145PSG3A 1 2.25 780 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP0210780
BDI # 287093
Features
Mounting Frame:
FC145P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
777.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.65