021-756-8520
Description
021-756-8520 DC GEARMOTOR ; 1/8HP 90VDC RA 20.5:1 RATIO 90RPM
Part # 021-756-8520
BDI # 23777095
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
85.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
27.711
Nominal Center Distance - Inch:
1.091
Other Features:
With Footplate
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.335
021-756-8420
Description
021-756-8420 DC GEARMOTOR ; 1/8HP 90VDC RA 20.5:1 RATIO 90RPM
Part # 021-756-8420
BDI # 21437115
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
85.4
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40
Nominal Center Distance - Inch:
1.575
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.91
026-756-4420
Description
026-756-4420 AC GEARMOTOR ; 1/4HP 115/230VAC 20.5:1 RATIO 80RPM
Part # 026-756-4420
BDI # 20854356
Features
Mounting Frame:
42
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
85.4
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
40.081
Nominal Center Distance - Inch:
1.578
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.335