SF852BR-212K-B5-M1

COMPARE

SF852BR-212K-B5-M1

Description
SF852BR-212K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01530

BDI # 181269

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 8.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 10.57

Price Inventory : Available to order
Loading Price
QTY
107000.00

COMPARE

107000.00

Description
107000.00 AC GEARMOTOR ; P1100 212:1 8RPM 975LBIN 25HP 48Y

LEESON

Part # 107000.00

BDI # 554235

Features

Mounting Frame: 48Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 8
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 9.144
Nominal Center Distance - Inch: 0.36
Mounting Method: Direct Mounted
Overall Length - Inch: 19.5

Price Inventory : Available to order
Loading Price
QTY