Page 1 of 9

Next

Compare
140CM0028A 02400K1

COMPARE

140CM0028A 02400K1

Description
140CM0028A 02400K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60294

BDI # 288221

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 7.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 19.656

Price Inventory : Available to order
Loading Price
QTY
180CM0021A 02400K1

COMPARE

180CM0021A 02400K1

Description
180CM0021A 02400K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60283

BDI # 288211

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 7.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 17.219

Price Inventory : Available to order
Loading Price
QTY
C200T240N056

COMPARE

C200T240N056

Description
C200T240N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C200T240S1A

BDI # 283834

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 7.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Loading Price
QTY
140CM0021A 02400K1

COMPARE

140CM0021A 02400K1

Description
140CM0021A 02400K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60267

BDI # 288196

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 7.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 15.563

Price Inventory : Available to order
Loading Price
QTY
C262B240N056L1

COMPARE

C262B240N056L1

Description
C262B240N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C262B240L1A

BDI # 283897

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 7.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 15.81

Price Inventory : Available to order
Loading Price
QTY