6GWBPF1 25.4

COMPARE

6GWBPF1 25.4

Description
6GWBPF1 25.4 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E456

BDI # 358342

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 68.9
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF2 25.4

COMPARE

6GWBPF2 25.4

Description
6GWBPF2 25.4 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # G473

BDI # 358358

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 68.9
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY