011-483-4028
Description
011-483-4028 DC GEARMOTOR ; 1/4HP 90VDC 27.8:1 RATIO 63RPM 238IN-LBS
Part # 011-483-4028
BDI # 20287448
Features
Mounting Frame:
48
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
62.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Triple Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.44