3/4 FB56PTG3A 3 31.4 56 APG GM
Description
3/4 FB56PTG3A 3 31.4 56 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP3430056
BDI # 287909
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
1/3 FB56PTG3A 3 31.4 56 APG GM
Description
1/3 FB56PTG3A 3 31.4 56 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1330056
BDI # 287554
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
000TR8A 31.4 A1 STD
Description
000TR8A 31.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86148
BDI # 289419
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
40.59
320TM8A 31.4 A1 STD
Description
320TM8A 31.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85552
BDI # 289094
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.47
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
55.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12