140CM16A-36.0-L5-EZ-WHITE
Description
140CM16A-36.0-L5-EZ-WHITE ; NON RETURNABLE GEAR REDUCER
Part # 30BD07241402
BDI # 21573934
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
48.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | E-Z Kleen Package
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315