C350B038N210K1
Description
C350B038N210K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 210C350B038K1A
BDI # 285193
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
46.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.37
C200B038N140LK
Description
C200B038N140LK SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C200B038LKA
BDI # 284744
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
46.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C350B038N180K1E
Description
C350B038N180K1E SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C350B038K1A
BDI # 285095
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
46.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87
C350B038N210LK
Description
C350B038N210LK SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 210C350B038LKA
BDI # 285195
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
46.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.37
C150T038N056
Description
C150T038N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C150T038S1A
BDI # 283718
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
46.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89