280SM7A 4.1 C1 STD
Description
280SM7A 4.1 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85437
BDI # 288990
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.22
056DM1A 4.2 A1 STD NRRWF
Description
056DM1A 4.2 A1 STD NRRWF APG REDUCER ; NON RETURNABLE
Part # M85904
BDI # 289190
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
3.048
Nominal Center Distance - Inch:
0.12
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.37
250DM6A 4.1 A1 STD
Description
250DM6A 4.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85337
BDI # 288890
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1
250SM7A 4.1 C1 STD
Description
250SM7A 4.1 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85417
BDI # 288970
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.47
000DR3A 4.1 A1 STD
Description
000DR3A 4.1 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86048
BDI # 289321
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
426.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94