140TM0028A 47.1A1 STD
Description
140TM0028A 47.1A1 STD REDUCER ; NON RETURNABLE
Part # M61206
BDI # 288542
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
36.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.38
180TM0028A 47.1A1 STD
Description
180TM0028A 47.1A1 STD REDUCER ; NON RETURNABLE
Part # M61207
BDI # 288543
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
36.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.03
210TM0028A 47.1A1 STD
Description
210TM0028A 47.1A1 STD REDUCER ; NON RETURNABLE
Part # M61208
BDI # 288544
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
36.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.53
210TM0021A 00475A1
Description
210TM0021A 00475A1 REDUCER ; NON RETURNABLE
Part # M61114
BDI # 288465
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
36.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.83
140TM0021A 00475A1
Description
140TM0021A 00475A1 REDUCER ; NON RETURNABLE
Part # M61101
BDI # 288455
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
36.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.63