EL-BMQ826-50-R-140
Description
EL-BMQ826-50-R-140 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8260201.00
BDI # 431289
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.5
EL-BM821-50-R-56
Description
EL-BM821-50-R-56 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8210057.00
BDI # 429705
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.66
QC726-50-B5-J
Description
QC726-50-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 55912
BDI # 174251
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344306
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.08
35QZ50R14
Description
35QZ50R14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ50R14
BDI # 276991
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349548
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
QC732-50F-B7-J
Description
QC732-50F-B7-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 56893
BDI # 174652
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344432
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.8