016-200-8050
Description
016-200-8050 AC GEARMOTOR ; 1/15HP 115/230VAC 52.8:1 RATIO 31RPM
Part # 016-200-8050
BDI # 23035169
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
33.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
18.034
Nominal Center Distance - Inch:
0.71
Other Features:
Double Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.3