C350B006N180L1
Description
C350B006N180L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C350B006L1A
BDI # 285069
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.87
C350B006N140L1
Description
C350B006N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C350B006L1A
BDI # 284897
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87