1/3 FB56PDG3A 3 6.20 280 APG GM
Description
1/3 FB56PDG3A 3 6.20 280 APG GM GRMTR ; NON RETURNABLE
Part # AP1330280
BDI # 287562
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
140DM0001A0006.2A1STD CL
Description
140DM0001A0006.2A1STD CL APG REDUCER ; NON RETURNABLE
Part # M85909
BDI # 289195
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
3.048
Nominal Center Distance - Inch:
0.12
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.37
000DR3A 6.2 A1 STD
Description
000DR3A 6.2 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86050
BDI # 289323
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.94
1/2 FB56PDG3A 2 6.20 280 APG GM
Description
1/2 FB56PDG3A 2 6.20 280 APG GM GRMTR ; NON RETURNABLE
Part # AP1220280
BDI # 287466
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1HP 56DG3A 6.2 A1 280RPM
Description
1HP 56DG3A 6.2 A1 280RPM GEAR MOTOR ; NON RETURNABLE
Part # AP0130280
BDI # 287064
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46