011-175-0007
Description
011-175-0007 DC GEARMOTOR ; 1/10HP 90VDC 6.7:1 RATIO 268RPM 22IN-LBS
Part # 011-175-0007
BDI # 22500589
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
261.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Precision Machined Motor | Lubrication Lifetime Oil Bath
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.7
017-107-0007
Description
017-107-0007 AC GEARMOTOR ; 1/20HP 230VAC 6.7:1 RATIO INVTR DUTY
Part # 017-107-0007
BDI # 21437009
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
261.2
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Single Reduction | Inverter Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.71
Overall Width - Inch:
5.36
016-101-0007
Description
016-101-0007 AC GEARMOTOR ; 1/20HP 115VAC 6.7:1 240RPM 13IN-LBS
Part # 016-101-0007
BDI # 21838552
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
261.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Single Reduction | B Insulation Class | Optional Foot Plate | Motor-Permanent Split Capacitor
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.64