AL631 67/1 C

COMPARE

AL631 67/1 C

Description
NOT AVAILABLE IN US

HUB CITY

Part # 0270-00379

BDI # 475945

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 26.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 63
Nominal Center Distance - Inch: 2.48
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 8.54

Price Inventory : Available to order
Loading Price
QTY
AL634 67/1 C 143TC

COMPARE

AL634 67/1 C 143TC

Description
NOT AVAILABLE IN US

HUB CITY

Part # 0270-00484

BDI # 476010

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 26.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 63
Nominal Center Distance - Inch: 2.48
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 7.19

Price Inventory : Available to order
Loading Price
QTY